DESCRIPTION

  • Combines with Kohler® K-2222 Portrait® lavatory basin to create Kohler® K-2221 Portrait® pedestal lavatory
  • Combines with Kohler® K-2222 basins to create the Kohler® K-2221 Portrait® pedestal sink
  • Coordinates with other products in the Portrait® collection
  • Pedestal installation
  • Please see Kohler® K-2221 Portrait® pedestal lavatory for full details

Kohler Portrait® Bathroom Sink Pedestal

K2223

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Portrait®
Color Finish
Cashmere
Color Finish Category
Greys
GSA Approved
No
Height
24-7/8 in
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
NSF Certified
No
Pedestal Only - FEI
Yes
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY