DESCRIPTION

  • Column lets you customize your shower with a rainhead and handshower
  • Developed and optimized for use with Kohler® handshowers and Kohler® Katalyst™ rainheads Kohler® K-13688, Kohler® K-13689, Kohler® K-13692 and Kohler® K-13695 (sold separately)
  • Diverter at the base of the column makes for easy toggling between handshower and rainhead
  • For use in shower-only installations with beam showerarm for reduced ceiling height
  • Includes column/slidebar and handshower bracket
  • Patent-pending technology allows for an easy shower installation
  • Rainhead, handshower and shower hose (sold separately) to allow for customized decor
  • Slidebar bracket allows you to adjust height and angle of handshower

Kohler HydroRail® Beam Shower

K45212

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
HydroRail®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
21-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
17-15/16 in
Material
Metal
NSF Certified
No
WaterSense Labeled
No
Width
3 in

Starting at
$349.24
EACH
  • QUANTITY