DESCRIPTION

  • Response® technology provides reliable touchless on/off operation through a state of the art sensor that responds in 20 milliseconds
  • Precision activation window helps prevent false activations
  • Two-function pull-down sprayhead allows you to switch from stream to Sweep® spray
  • Sweep® spray features specially angled nozzles that form a wide and powerful blade of water to sweep your dishes and sink clean
  • DockNetik® a magnetic docking system located within the spout, smoothly glides and securely locks the sprayhead into place
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Promotion™ technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • High-arch spout offers superior clearance for filling pots and cleaning
  • Single lever handle is simple to use and makes adjusting water temperature easy

Kohler Beckon™ Single Handle Kitchen Faucet in Polished Chrome

K99332-CP

Manufacturer Part #: 99332-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Collection
Beckon™
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
15-7/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
15-7/8 in
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Power Source
AC
Side Spray
No
Spout Reach
8-7/16 in
Spout Swivel
290°
Spout Type
High Arc
Spray Type
Spray, Stream
Trim Only
No
Width
2-5/8 in

Print