Single Hande Pull Down Touchless Kitchen Faucet with Magnetic Docking, Sweep Spray and Response Technology in Polished Chrome

You last purchased this on
 
KOHLER

Beckon™ Single Hande Pull Down Touchless Kitchen Faucet with Magnetic Docking, Sweep Spray and Response Technology in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Beckon™ Single Hande Pull Down Touchless Kitchen Faucet with Magnetic Docking, Sweep Spray and Response Technology in Polished Chrome

  • Fast #
  • Part #K99332-CP
  • Item #7013299
  • Manufacturer Part #99332-CP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Precision activation window helps prevent false activations
  • Two-function pull-down sprayhead allows you to switch from stream to Sweep® spray
  • Response® technology provides reliable touchless on/off operation through a state of the art sensor that responds in 20 milliseconds
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Promotion™ technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • DockNetik® a magnetic docking system located within the spout, smoothly glides and securely locks the sprayhead into place
  • Sweep® spray features specially angled nozzles that form a wide and powerful blade of water to sweep your dishes and sink clean
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • High-arch spout offers superior clearance for filling pots and cleaning
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Beckon™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
15-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down, Touchless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
AC
Pressure - Maximum:
60 psi
Side Spray:
No
Spout Height:
9-7/8 in
Spout Reach:
8-7/16 in
Spout Swivel:
290°
Spout Type:
High Arc, Swivel
Spray Type:
Spray, Stream
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No