12-1/4 in. Bottom Basin Rack Left
Bellegrove™ 12-1/4 in. Bottom Basin Rack Left
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes included with the Kohler® K-6482 Bellegrove® kitchen sink
- Material: Stainless steel
- Fits in either bowl of the Kohler® K-6482 Bellegrove® kitchen sink
- Reversible design allows rack to fit in either bowl
- Dishwasher safe
- Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
- Helps protect sink surface from daily wear
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-6482 Bellegrove™ Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Bellegrove™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 12-1/4 in
- Material:
- Stainless Steel
- Thickness:
- 5/8 in
- Width:
- 16 in