This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome (Hand Shower Sold Separately)

KOHLER

Bellera Multi Function Hand Shower in Polished Chrome (Hand Shower Sold Separately)

  • Fast #
  • Part #K35949-Y-CP
  • Item #10679209
  • Manufacturer Part #35949-Y-CP
4.9 out of 5 Customer Rating
Brand image
KOHLER

Bellera Multi Function Hand Shower in Polished Chrome (Hand Shower Sold Separately)

  • Fast #
  • Part #K35949-Y-CP
  • Item #10679209
  • Manufacturer Part #35949-Y-CP
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum hand shower flow rate at 80 psi (5.5 bar)
  • Coordinates with other products in the Bellera collection
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9-11/16 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
3-3/4 in
Hand Shower Flow Rate
2.5 gpm
Height
9-69/100 in
Width
3-3/4 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Bellera
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Pause Control
No
Showerhead Function
Multi
Spray Type
Targeted Spray
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
No
UPC
195711158956