This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

KOHLER

Bellera® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS23948-4-CP
  • Item #9926304
  • Manufacturer Part #TS23948-4-CP
4 out of 5 Customer Rating
Brand image
KOHLER

Bellera® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS23948-4-CP
  • Item #9926304
  • Manufacturer Part #TS23948-4-CP
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • Coordinates with other products in the Bell era collection
  • Requires Rite-Temp® pressure-balancing valve (sold separately)
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Wall-mounted
  • KOHLER® faucet lifetime limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-11/16 in
Escutcheon Width
6-11/16 in
Height
6-11/16 in
Length
6-3/8 in
Width
6-11/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Bellera®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Dual
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
Product Type
Valve Trim
UPC
885612965257