This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Nickel

KOHLER

Bellera™ Single Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27378-4N-BN
  • Item #9925881
  • Manufacturer Part #27378-4N-BN
3.9 out of 5 Customer Rating
Brand image
KOHLER

Bellera™ Single Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27378-4N-BN
  • Item #9925881
  • Manufacturer Part #27378-4N-BN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two Lever Handles Offer Separate Control Of Hot And Cold Water
  • 5-3/16 in (132 Mm) Spout Reach
  • 0.5 Gpm (1.9 Lpm) Maximum Flow Rate At 60 Psi (4.14 Bar)
  • Kohler Ceramic Disc Valves Exceed Industry Longevity Standards For A Lifetime Of Durable Performance
  • Clicker Drain With Tailpiece And Overflow
  • Coordinates With Other Products In The Bell era Collection
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
8-1/8 in
Flow Rate
0.5 gpm
Height
8-1/8 in
Maximum Deck Thickness
1-1/4 in
Spout Height
4-13/16 in
Spout Reach
5-15/16 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Bellera™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
WaterSense Labeled
No
UPC
885612970589