Bellwether® 60 in. Rectangle Shower Base in Ice Grey

Part #K9165-95  |  Item #4814233  |  Manufacturer Part #9165-95

Color/Finish: Ice™ Grey

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Safeguard® slip-resistant finish for added safety
  • Single threshold for alcove installation with three tile-in flanges
  • Recessed drain (can be used with Kohler® K-9155 or Kohler® K-9156 drain cover)
  • Left offset drain for easy 60" x 30" bath replacement
  • Ideal size for remodel installations into a 5' alcove with a shower door
  • Rim size optimized for water containment and aesthetics

Specifications

ADA Compliant: No

ASTM Specifications: ASTM F-462

CARB OTC LEED Compliant: No

Collection: Bellwether®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Left

Height: 3-3/4 in

IAPMO Listed: No

Installation Type: Alcove

Length: 60 in

Material: Cast Iron

Shower Base Shape: Rectangle

Threshold Height: 3-3/4 in

Type: Shower Base

UL Listed: No

Width: 32 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access