Bellwether® 60 in. Rectangle Shower Base in White

Part #K9177-0  |  Item #4836123  |  Manufacturer Part #9177-0

Call for Pricing EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Safeguard® slip-resistant finish for added safety
  • Single threshold for alcove installation with three tile-in flanges
  • Material: Cast iron
  • Recessed drain (can be used with Kohler® K-9157 or Kohler® K-9159 drain cover)
  • Left center drain
  • Ideal size for remodel installations into a 5' alcove with a shower door
  • Rim size optimized for water containment and aesthetics

Specifications

ADA Compliant: No

ASTM Specifications: ASTM F-462

CARB OTC LEED Compliant: No

Collection: Bellwether®

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Height: 4-1/2 in

IAPMO Listed: No

Installation Type: Alcove

Length: 60 in

Material: Enameled Cast Iron

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Threshold Height: 4-1/2 in

Type: Shower Base

UL Listed: No

Width: 34 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access