PLAS DRN CVR *BELLWE DUNE
Bellwether® PLAS DRN CVR *BELLWE DUNE
Frequently Purchased Together
Product Details
- For use with Bellwether® 60" x 32" shower bases
- Plastic construction
Specifications
- Brand Model Compatibility:
- Bellwether® 60 in x 32 in Shower Bases
- Collection:
- Bellwether®
- IAPMO Listed -:
- No
- Length:
- 60 in
- NSF Certified:
- No
- Type:
- K9155-NY
- Width:
- 32 in