KOHLER
Bellwether® Plastic Drain Cover in Biscuit
Part #K9155-96 | Item #4812812 | Manufacturer Part #9155-96
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 92
How to get it:
Product Details
- Plastic construction
- For use with Bellwether® 60" x 32" shower bases
Documents
Specifications
Brand Model Compatibility: Bellwether® 60 in x 32 in Shower Bases
Collection: Bellwether®
Color Finish: Biscuit
Color Finish Category: Neutrals
Fits Pipe Size: 32 in
IAPMO Listed: No
Length: 60 in
NSF Certified: No
Width: 32 in