*CVR* *BELLWE DRN CVR
Bellwether® *CVR* *BELLWE DRN CVR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Bellwether® 60" x 34" shower bases
- Plastic construction
Specifications
- Brand Model Compatibility:
- Bellwether® K-9194 Shower Base
- Collection:
- Bellwether®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- IAPMO Listed -:
- No
- Length:
- 27-3/8 in
- Material:
- Plastic
- Product Type:
- Drain Cover
- Width:
- 7-1/2 in