Plastic Drain Cover in Sandbar
Bellwether® Plastic Drain Cover in Sandbar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Bellwether® 60" x 32" shower bases
- Plastic construction
Specifications
- Brand Model Compatibility:
- Bellwether® 60 in x 32 in Shower Bases
- Collection:
- Bellwether®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- IAPMO Listed -:
- No
- Length:
- 60 in
- NSF Certified:
- No
- Width:
- 32 in