Left-Hand Trip Lever in Matte Black
Betello® Left-Hand Trip Lever in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Left-hand trip lever
- For use with the K-20197 and K-20198 Betello™ toilets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- K-20197, K-20198
- Collection:
- Betello®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 13/16 in
- Length:
- 3-11/16 in
- Material:
- Metal
- Trip Lever Location:
- Left-Hand