This product requires certification to purchase.

30 in. Undermount Composite Single Bowl Workstation Kitchen Sink in Matte Gray

KOHLER

Billings™ 30 in. Undermount Composite Single Bowl Workstation Kitchen Sink in Matte Gray

  • Fast #
  • Part #K33712-CM4
  • Item #11458320
  • Manufacturer Part #33712-CM4
3.9 out of 5 Customer Rating
Brand image
KOHLER

Billings™ 30 in. Undermount Composite Single Bowl Workstation Kitchen Sink in Matte Gray

  • Fast #
  • Part #K33712-CM4
  • Item #11458320
  • Manufacturer Part #33712-CM4
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 33 in (838 mm) minimum base cabinet width
  • Single large bowl
  • 9 in (229 mm) depth provides generous workspace
  • Right rear drain placement increases workspace in the sink and storage space underneath
  • Rounded 3/8 in (10 mm) corners are easy to clean
  • Matte finish offers rich, dimensional color
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-7/8 in
Length
30 in
Sink Depth
9 in
Sink Size Range
26 in - 30.99 in
Width
18-5/16 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Billings™
Color Finish Category
Greys
Color Finish Name
Matte Grey
Drain Location
Rear Right
Number of Bowls
1
Number of Holes
No Hole
Sink Installation Type
Undermount
Sink Material
Stone Composite
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Type
K33712-CM4
UPC
195711148353