This product requires certification to purchase.

33 in. Undermount Composite Single Bowl Kitchen Sink in Matte Taupe

KOHLER

Billings™ 33 in. Undermount Composite Single Bowl Kitchen Sink in Matte Taupe

  • Fast #
  • Part #K33710-CM3
  • Item #11458301
  • Manufacturer Part #33710-CM3
5 out of 5 Customer Rating
Brand image
KOHLER

Billings™ 33 in. Undermount Composite Single Bowl Kitchen Sink in Matte Taupe

  • Fast #
  • Part #K33710-CM3
  • Item #11458301
  • Manufacturer Part #33710-CM3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 36 in (914 mm) minimum base cabinet width
  • Single large bowl
  • 9 in (229 mm) depth provides generous workspace
  • Right rear drain placement increases workspace in the sink and storage space underneath
  • Rounded 3/8 in (10 mm) corners are easy to clean
  • Matte finish offers rich, dimensional color
  • Sink drain and strainer sold separately
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-7/8 in
Length
33 in
Sink Depth
9 in
Sink Size Range
31 in - 36 in
Width
18-5/16 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Billings™
Color Finish Category
Neutrals
Color Finish Name
Matte Taupe
Drain Location
Rear Right
Number of Bowls
1
Number of Holes
No Hole
Sink Installation Type
Undermount
Sink Material
Stone Composite
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Type
K33710-CM3
UPC
195711141712