Brass Suction Cover Service Kit in Biscuit

You last purchased this on
 
KOHLER

Brass Suction Cover Service Kit in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Brass Suction Cover Service Kit in Biscuit

  • Fast #
  • Part #K1001384-96
  • Item #1578236
  • Manufacturer Part #1001384-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Material:
Brass
Product Type:
Suction Cover Service Kit