Body Spray in Polished Brass
Body Spray in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No