3 x 1-1/2 in. Bolt Cap Accessory Pack in Black Black™

You last purchased this on
 
KOHLER

3 x 1-1/2 in. Bolt Cap Accessory Pack in Black Black™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

3 x 1-1/2 in. Bolt Cap Accessory Pack in Black Black™

  • Fast #
  • Part #K1013092-7
  • Item #1789282
  • Manufacturer Part #1013092-7
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Height:
1-1/2 in
IAPMO Listed -:
No
Length:
3 in
Product Type:
Bolt Cap Accessory Pack
WaterSense Labeled:
No
Width:
1-1/2 in