This product requires certification to purchase.

16-3/4 in. Vessel/Wall Mount Round Bathroom Sink in White

KOHLER

Botanical Study™ 16-3/4 in. Vessel/Wall Mount Round Bathroom Sink in White

  • Fast #
  • Part #K14223-BT-0
  • Item #3811203
  • Manufacturer Part #14223-BT-0
3.5 out of 5 Customer Rating
Brand image
KOHLER

Botanical Study™ 16-3/4 in. Vessel/Wall Mount Round Bathroom Sink in White

  • Fast #
  • Part #K14223-BT-0
  • Item #3811203
  • Manufacturer Part #14223-BT-0
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Decorated with an intricate floral pattern on white background
  • Round bowl like basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products with the Botanical Study™ design
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Botanical Study™
Color Finish Category:
Greys
Color Finish Name:
Cashmere
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
6-3/8 in
IAPMO Listed:
No
Length:
16-1/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Pedestal Only:
No
Shape:
Round
Sink Bowl Size:
15-7/8 in x 15-7/8 in x 4-1/4 in
Sink Depth:
6-3/8 in
Sink Installation Type:
Vessel Mount
Sink Size Range:
Less than 20 in
UPC:
650531855428
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
16-1/4 in