DESCRIPTION

  • Dishwasher safe
  • Durable and electro-polished stainless steel construction
  • Fits in the bowl of the Kohler® K-6486 and Kohler® K-6487 Whitehaven® kitchen sinks
  • Helps protect sink surface from daily wear
  • Includes left and right racks
  • Rubber feet provide added protection

Kohler Whitehaven® Bottom Basin

K6638

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-6486 and K-6487 Whitehaven® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Whitehaven®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
14-11/16 in
Material
Stainless Steel
Width
11-1/2 in

Starting at
$67.78
EACH
  • QUANTITY

DOCUMENTS