DESCRIPTION
- Dishwasher safe
- Fits in either bowl of the Kohler® K-3159 Poise® kitchen sink and the Kohler® K-3161 Poise® bar sink
- Helps protect sink surface from daily wear
- Material: Stainless steel
- Rubber feet provide added protection
Kohler Poise™ Bottom Basin Rack in Stainless Steel
K3142
Length:
13-3/16 inSPECIFICATIONS
- Brand Model Compatibility
- K-3159 Poise® Kitchen Sink and K-3161 Poise® Bar Sink
- CARB OTC LEED Compliant
- No
- Collection
- Poise™
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- GSA Approved
- No
- Height
- 1 in
- IAPMO Listed
- No
- Length
- 13-3/16 in
- Material
- Stainless Steel
- Width
- 13-3/16 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday