DESCRIPTION

  • Comes included with the Kohler® K-3171-HCF Undertone® Preserve™ kitchen sinks
  • Dishwasher safe
  • Fits in either bowl of Kohler® K-3171 Undertone® and Kohler® K-3171-HCF Undertone® Preserve™ kitchen sinks
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
  • Material: Stainless steel

Kohler Undertone® Bottom Basin Rack in Stainless Steel

K6388-ST

Length:

13-7/8 in

SPECIFICATIONS

Brand Model Compatibility
K-3171 Undertone® and K-3171-HCF Undertone® Preserve® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
13-7/8 in
Material
Stainless Steel
Width
15-1/8 in

Starting at
$41.21
EACH
  • QUANTITY

DOCUMENTS