DESCRIPTION

  • Dishwasher safe
  • Fits in the large bowl of the Kohler® K-3372 Verse™ kitchen sink and the Kohler® K-3182 and Kohler® K-3181 Undertone® kitchen sinks
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Verse™ Bottom Basin Rack

K3132

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3372 Verse™, K-3182 and K-3181 Undertone® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Verse™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
12-1/4 in
GSA Approved
No
IAPMO Listed
No
Length
12-1/4 in
Material
Stainless Steel
Width
16-1/2 in

Starting at
$97.48
EACH
  • QUANTITY

DOCUMENTS