DESCRIPTION

  • Dishwasher safe
  • Fits in the bowl of the Kohler® K-6546 Dickinson® kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Dickinson® Bottom Basin Rack

K6062

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-6546 Dickinson® Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Dickinson®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/16 in
GSA Approved
No
IAPMO Listed
No
Length
13-1/4 in
Material
Stainless Steel
Width
27-1/2 in

Starting at
$76.19
EACH
  • QUANTITY

DOCUMENTS