DESCRIPTION

  • Dishwasher safe
  • Fits in the bowl of the Kohler® K-5863 and Kohler® K-5864 Cape Dory® kitchen sinks
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Cape Dory® Bottom Basin Rack

K6063

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-5863 and K-5864 Cape Dory® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Cape Dory®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
15-15/32 in
GSA Approved
No
IAPMO Listed
No
Length
13-3/8 in
Material
Stainless Steel
Width
27-1/2 in

Starting at
$67.53
EACH
  • QUANTITY

DOCUMENTS