DESCRIPTION

  • Comes included with the Kohler® K-6411 Indio® Smart Divide® kitchen sink
  • Dishwasher safe
  • Fits in the small right bowl of the Kohler® K-6411 Indio® Smart Divide® kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Indio® Bottom Basin Rack

K6163-ST

Length:

7 in

SPECIFICATIONS

Brand Model Compatibility
K-6411 Indio® Smart Divide® Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Indio®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
7 in
Material
Stainless Steel
Width
7 in

Starting at
$33.71
EACH
  • QUANTITY

DOCUMENTS