DESCRIPTION

  • Comes included with the Kohler® K-3936 Vault™ and Kohler® K-5417 Strive™ kitchen sinks
  • Dishwasher safe
  • Fits in the rectangular bowl of the Kohler® K-3936 Vault® and Kohler® K-5417 Strive® kitchen sinks
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Vault™ Bottom Basin Rack

K6466-ST

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3936 Vault™ and K-5417 Strive® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Vault™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
26 in
Material
Stainless Steel
Width
16-7/10 in

Starting at
$74.09
EACH
  • QUANTITY

DOCUMENTS