DESCRIPTION

  • 14 3/4"L x 17 1/2"W
  • Create a workstation for quick and easy sink tasks
  • Fluid design lines for ease of cleaning
  • For use with Entree™ sink

Kohler Entrée™ Bottom Bowl Rack

K6006

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Entrée™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
14-3/4 in
Material
Stainless Steel
Width
17-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$46.29
EACH
  • QUANTITY