Two Piece Bowl Toilet
Two Piece Bowl Toilet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- Yes
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Tank Only:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No