• Cart

DESCRIPTION

  • ADA compliant
  • Rear spud: 3/4"
  • Washdown urinal

Kohler Branham™ 1 gpf Washout Floor-Mount Urinal with Rear Spud White

K4920-R-0

Color Finish

White

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Branham™
Color Finish
White
Color Finish Category
Whites
End Connection 1
NPT
Flow Rate
1 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
42-1/2 in
IAPMO Listed
No
Material
Vitreous China
Spud Location
Rear
Toilet Urinal Installation
Wall Mount
Toilet Urinal Outlet
Rear
WaterSense Labeled
Yes
Width
18-1/4 in

$747.45
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment