Branham™
Product Details
Product Details
- For use between multiple urinals with 24" centers
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Multiple Urinals with 24 in Centers
- Collection:
- Branham™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 8-3/4 in
- Width:
- 9-3/4 in