Brass Bathroom Sink Drain with Non-Removable Stopper and Overflow in Vibrant Brushed Bronze
Brass Bathroom Sink Drain with Non-Removable Stopper and Overflow in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available with non-removable metal stopper
- For use in overflow applications
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Tailpiece Length:
- 2-1/8 in