Brass Deep Lavatory Rough-In Valve

Part #K1012715  |  Item #1788569  |  Manufacturer Part #1012715

$44.02 EACH

Valve Size:

2-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Material: Brass

Type: Delete

Valve Size: 2-1/2 in

Valve Type: Lavatory Rough-In Valve

WaterSense Labeled: No