DESCRIPTION

  • Coordinates with Contemporary faucet collections
  • Holds up to 16 oz. of soap or lotion refillable from top
  • Material: Solid brass with matte black finish
  • May be installed in pre-drilled sink holes or surfaces up to 2" thickness
  • Wholesale packaging

Kohler Brass Soap/Lotion Dispenser

K1895

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
16 oz
Color Finish
Matte Black
Color Finish Category
Blacks
GSA Approved
No
Height
3-1/16 in
IAPMO Listed
No
Material
Brass
Spout Height
3-1/16 in
Spout Reach
3-7/16 in

Starting at
$72.54
EACH
  • QUANTITY

DOCUMENTS