DESCRIPTION

  • Complements IV Georges brass faucets
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Optional trip lever for Portrait(R) two-piece toilet
  • Unifies bath and powder room décor

Kohler iV Georges Brass® Brass Trip Lever Kit

K6822

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
iV Georges Brass®
Color Finish
Vibrant Polished Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Height
1-7/16 in
Length
3-1/2 in
Material
Brass
Width
1-7/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS