DESCRIPTION
- Material: Solid brass
- Mixes hot and cold water allowing for a wide range of temperature selections or fixed settings
- Safe water drinking act (Lead) compliant
- Spray nozzles cover full area of sprayhead
- Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
- The 36" slidebar features adjustable mounting brackets for installation flexibility
- Thumb tab allows for a smooth transition between sprays
Kohler 3-3/16 in. Undercounter Thermostatic Mixing Valve
K99799-NA
Material:
BrassSPECIFICATIONS
- ASSE Standards
- ASSE 1070
- CARB OTC LEED Compliant
- No
- Height
- 3-3/8 in
- IAPMO Listed
- No
- Length
- 3-3/16 in
- Material
- Brass
- NSF Certified
- No
- Valve Type
- Tub & Shower Thermostatic Valves
- Width
- 1-3/16 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday