21-15/16 x 19-3/4 in. Oval Wall Mount Bathroom Sink in White

You last purchased this on
 
KOHLER

Brenham™ 21-15/16 x 19-3/4 in. Oval Wall Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Brenham™ 21-15/16 x 19-3/4 in. Oval Wall Mount Bathroom Sink in White

  • Fast #
  • Part #K1997-8N-0
  • Item #3883742
  • Manufacturer Part #1997-8N-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oval basin
  • Sealed overflow drain
  • Center faucet holes: 8"
  • Includes wall hanger
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Brenham™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
6-9/16 in
IAPMO Listed -:
No
Length:
21-15/16 in
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Oval
Sink Bowl Size:
14-3/8 in x 12-5/16 in
Sink Depth:
6-9/16 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Width:
19-3/4 in