Brevia™ Quiet-Close™
Frequently Purchased Together
Product Details
Product Details
- Quick-Attach® hardware for fast and secure installation
- Grip-tight rubber bumpers add stability and prevent shifting
- Color matched plastic hinges
- Quiet-Close™ lid closes slowly and quietly without slamming
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Brevia™ Quiet-Close™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18 in
- GSA Approved:
- No
- Height:
- 7/8 in
- IAPMO Listed:
- No
- Length:
- 18 in
- Material:
- Plastic
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-3/16 in