Brinx® 18-3/4 x 18-3/4 in. Stainless Steel Drop-in Bar Sink

Part #K3674-NA  |  Item #3581033  |  Manufacturer Part #3674-NA

$834.75 EACH

Color/Finish: Stainless Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Base cabinet width: 21"
  • Small size fits compact spaces

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Collection: Brinx®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 6-5/16 in

Drain Location: Center

Drain Opening: 3-5/8 in

GSA Approved: No

Gauge: 14

Height: 6-5/16 in

IAPMO Listed: No

Length: 18-3/4 in

Material: Stainless Steel

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 18-3/4 in x 18-3/4 in

Sink Bowl Size: 17-3/4 in x 17-3/4 in x 6 in

Sink Depth: 6-5/16 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Width: 18-3/4 in