17-1/2 x 17-1/2 in. Round Vessel Mount Bathroom Sink in Translucent Dusk

You last purchased this on
 
KOHLER

Briolette™ 17-1/2 x 17-1/2 in. Round Vessel Mount Bathroom Sink in Translucent Dusk

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Briolette™ 17-1/2 x 17-1/2 in. Round Vessel Mount Bathroom Sink in Translucent Dusk

  • Fast #
  • Part #K2373-TG1
  • Item #4813020
  • Manufacturer Part #2373-TG1
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Translucent Dusk Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Fits on a standard-size countertop and works with a range of faucet styles
  • Generously sized basin with light-reflecting facets
  • Allows flexible faucet and accessory installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z401
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.11
Collection:
Briolette™
Color Finish Category:
Neutrals
Color Finish Name:
Translucent Dusk
Drain Location:
Center
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
17-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
16-7/16 in x 16-7/16 in
Sink Depth:
4-3/4 in
Sink Installation Type:
Vessel Mount
Sink Material:
Glass
Sink Size Range:
Less than 20 in
Width:
17-1/2 in