Cast Iron Wash Sink White
Brockway™ Cast Iron Wash Sink White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drilled for two K-8892 Cannock faucets and one K-8880 Cannock soap dish (not included)
- Faucet not included
- Brockway
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Brockway™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Cast Iron
- Sink Bowl Size:
- 72 in x 17 1/2 in x 15 5/8 in
- Sink Installation Type:
- Top Mount
- Sink Size, Overall:
- 72 in x 17 1/2 in