33 x 22 in. 1 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Almond
Brookfield™ 33 x 22 in. 1 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double equal bowls
- Depth: 9"
- Minimum base cabinet width 33"
- Includes cutout templates
- Rear drain increases workspace in the sink and storage space underneath
- Single faucet hole
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Brookfield™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Rear Left, Rear Right
- Drain Opening:
- 3-7/8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-3/16 in x 16-1/16 in x 9 in
- Sink Bowl Size, Right:
- 14-3/16 in x 16-1/16 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in