Brookfield™ 33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Cashmere

Part #K5846-4-K4  |  Item #4895593  |  Manufacturer Part #5846-4-K4

Color/Finish: Cashmere

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 33"
  • Double equal bowls
  • Depth: 9"
  • Four-hole oversized faucet drilling
  • Oversized holes allow for easy installation of faucets and accessories
  • Rear drain increases workspace in the sink and storage space underneath
  • Includes cutout templates

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Center Size: 4 in

Collection: Brookfield™

Color Finish: Cashmere

Color Finish Category: Greys

Drain Location: Rear

Drain Opening: 3-7/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 4 Hole

Origin: Domestic

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14-3/16 in x 16-1/16 in x 9 in

Shape: Rectangular

Sink Bowl Size Left: 14-3/16 in x 16-1/16 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Drop-in

Sink Material: Enameled Cast Iron

Sink Size Range: 30 in - 35 in