Drop-in Basin in Black Black™
Brookline® Drop-in Basin in Black Black™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bowl size: 17" x 14" x 8 1/4"
- No hole faucet drilling
- Oval basin
- Center drain
- Unglazed underside
- With a sealed overflow
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Brookline®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Oval
- Sink Bowl Size:
- 14 in x 12 in x 4 in
- Sink Depth:
- 8-3/8 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19 in x 19 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 19 in