Brookline® Drop-in Basin in Biscuit

Part #K2202-8-96  |  Item #188195  |  Manufacturer Part #2202-8-96

$121.69 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Center faucet holes: 8"
  • Round basin
  • Overflow drain
  • Faucet not included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1, CSA B651

Center Size: 8 in

Collection: Brookline®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 19 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 19 in x 19 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Oval

Sink Bowl Size: 14 in x 12 in x 4 in

Sink Depth: 8-3/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 19 in