DESCRIPTION

  • Easily disassembled and dishwasher safe
  • Holds dishwashing tools and catches excess water runoff
  • Includes removable silicone drip tray
  • Nonslip silicone base
  • Rust-resistant stainless steel
  • Tip-resistant design

Kohler Brush Caddy

K6378

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Silicone

Starting at
$22.26
EACH
  • QUANTITY

DOCUMENTS