Elongated Closed Front Toilet Seat in White

You last purchased this on
 
KOHLER

C3® 125 Elongated Closed Front Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

C3® 125 Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #K4737-0
  • Item #3891558
  • Manufacturer Part #4737-0
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Tank heater provides continuously heated water for consistent comfort
  • Side seat controls for convenient access
  • Warm air drying system with adjustable air speed and temperature
  • Deodorizer helps to minimize odors
  • LED lighting illuminates the bowl to serve as a night-light
  • Heated seat with adjustable temperature settings
  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Energy save function
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
ASME:
ASME A112.4.2
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
C3® 125
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
6-5/16 in
IAPMO Listed -:
No
Length:
19-15/16 in
Material:
Plastic
Power Source:
Electric
Seat Features:
Heated Seat
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Type:
K4737-0
Width:
16-3/8 in