Elongated Closed Front Toilet Seat in White
C3® 201 Elongated Closed Front Toilet Seat in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front and rear wash modes provide warm water for cleansing
- Remote control
- Continuously heated water for consistent comfort
- Deodorizer helps to minimize odors
- LED lighting illuminates the bowl to serve as a night-light
- Warm air drying system with adjustable air speed and temperature
- Heated seat with three adjustable temperature settings
- Presets store the separate control settings for two users
- Quiet-Close™ lid closes slowly and quietly without slamming
- Energy save function
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- C3® 201
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Length:
- 20-1/4 in
- Power Source:
- Electric
- Seat Features:
- Heated Seat
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-9/16 in